Motion
SM-16E
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, Maintenance Free/Self-Lubricating
Mi Item #04535817
MFR #SM-16E
Price$1,820.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, Maintenance Free/Self-Lubricating
Mi Item #04535817
MFR #SM-16E

Mfr description
SM-16ET SS MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,820.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1 in
  • Thread Size
    1-14

Details

  • Ball Material
    Chrome-Plated Stainless Steel
  • Grade
    Precision
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Flush Type
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Standards Met
    AMS-5630, AMS-5643
  • Thread Direction
    Right Hand
  • UPC_NO
    190029050633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)