Motion
MLGCLB25-250-R-E

SMC CORP OF AMERICA
MLGCLB25-250-R-E

Dual Rod Compact - Single Rod, 25 mm Bore, 250 mm Stroke Length
Mi Item #04535886
MFR #MLGCLB25-250-R-E
Price$637.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB25-250-R-E

Dual Rod Compact - Single Rod, 25 mm Bore, 250 mm Stroke Length
Mi Item #04535886
MFR #MLGCLB25-250-R-E

Mfr description
MLGCLB25-250-R-E MLGC, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    86.5 mm
  • Overall Length
    457 mm
  • Overall Width
    160 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    288 N
  • Push Force At 100 Psi
    344 N
  • Rod Size
    10 mm
  • Stroke  
    250 mm
  • Unlocking Port Size
    1/8 BSPT

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Round Body Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    L-B-25-250-R-E
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Dual Rod Compact
  • Lock Type
    Fine Lock
  • Locking Position
    Any Position
  • Magnet
    Magnetic Piston
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Ball Bearing, Rear Plate, Spring Locking (Exhaust)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT, ISO
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Fine Lock Mechanism
  • Series
    MLGC
  • Special Applications
    Pushing | Position Holding
  • Standards Met
    JIS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)