Motion
NCDJPB15-050D-97L

SMC CORP OF AMERICA
NCDJPB15-050D-97L

Cyl, Pin, Auto Sw Capable
MI ITEM #04535918
MFR #NCDJPB15-050D-97L
List Price$112.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB15-050D-97L

Cyl, Pin, Auto Sw Capable
MI ITEM #04535918
MFR #NCDJPB15-050D-97L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.47/each for your price

Overview

Mfr description
NCDJPB15-050D-97L CYL, PIN, AUTO SW

Specifications

  • Series
    NCJP
  • Bore Diameter
    15 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    0.2360 Rod / #10-32 UNF Thread
  • Cushion Type
    None
  • Port Size
    #10–32 UNF
  • Operating Temperature Range
    +40 to +140 °F °F
  • Overall Length
    2.56 in
  • Overall Width
    0.91 in
  • Overall Height
    0.97 in
  • Auto-Switch
    Included
  • Lead Wire Length
    3 m Length
  • Number of Switches
    2
  • Port Thread Standard
    UNF
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Cylinder Series
    NCJP
  • Magnetic Piston
    Built in
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.06 MPa
  • Port Gender
    Female
  • Proof Pressure @ Mpa
    0.99
  • Rod Gender
    Male
  • Rod Size
    0.2360 in
  • Rod Thread Standard
    UNF
  • Switch Model
    D-97
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text