Specifications
Dimensions
- Container Size110 lb
- NLGI Grade1
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorTransparent
- CompositionAluminum Complex
- Dropping Point+465 °F
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Temperature Range0 to +360 °F
- TypeGeneral Purpose
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)