1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
5236
Tool Bag - Cordura Ballistic Nylon Material, Not Water Resistant, Black
MI ITEM #
04536063
MFR #
5236
Price
$49.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
KLEIN TOOLS INC 5236
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
5236
Tool Bag - Cordura Ballistic Nylon Material, Not Water Resistant, Black
MI ITEM #
04536063
MFR #
5236
Mfr description
5236 ZIPPER POUCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.88
/each
Add to Cart
Specifications
Dimensions
Height
12 in
Length
17 in
Details
Color
Black
Material
Cordura Ballistic Nylon
Rolling
Non-Rolling
Tool Bag Style
Tool Pouch
UPC_NO
092644553806
Waterproof Or Water Resistant
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items