Motion
7311BL1

NTN
7311BL1

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #04536072
MFR #7311BL1
Price$417.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7311BL1

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #04536072
MFR #7311BL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.05/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.582 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7311BL1 NTN BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359451030
  • Max Rpm
    7300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    79000 N
  • Radial Static Load Capacity
    56500 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359451030

Overview

Mfr description
7311BL1 NTN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought