Motion
FP-759R-2
Angle Grinder - 25000 rpm Maximum Speed, 4.0 cfm, 0.25 in Inlet, 0.33 hp
Mi Item #04536110
MFR #FP-759R-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 25000 rpm Maximum Speed, 4.0 cfm, 0.25 in Inlet, 0.33 hp
Mi Item #04536110
MFR #FP-759R-2

Mfr description
FP759RTK 1/4" DIE GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.25 in
  • Overall Length
    6.00 in
  • Tool Weight
    1.25 lbs

Details

  • Air Consumption @ Load
    4.0 cfm
  • Horsepower
    0.33 hp
  • Includes
    Lock-On Switch
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    25000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)