Motion
HPJA-50
Flanged Yoke Roller - 50 mm Roller Diameter, 33 mm Roller Width, 15 mm Bore, 68 mm Flange OD, Balls
MI ITEM #04536117
MFR #HPJA-50
Your Price$189.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Yoke Roller - 50 mm Roller Diameter, 33 mm Roller Width, 15 mm Bore, 68 mm Flange OD, Balls
MI ITEM #04536117
MFR #HPJA-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.83/each(List $237.29)

Overview

Mfr description
HPJA-50 LOAD RUNNER

Specifications

  • Roller Diameter
    50 mm
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    33 mm
  • Bore Diameter
    15 mm
  • Flange Diameter
    68 mm
  • Flange Thickness
    10 mm
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    15140 lbf
  • Radial Static Load Capacity
    8070 lbf
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424902755
  • Weight
    1.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text