Motion
6201ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04536381
MFR #6201ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04536381
MFR #6201ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6201ZZ-SP BALL BEARING LITE OIL LUBE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    26000 rpm
  • Series
    6200
  • Radial Dynamic Load Capacity
    1531 lbf
  • Radial Static Load Capacity
    685 lbf
  • Manufacturer Catalog Number
    6201ZZ
  • Manufacturer Catalog
  • Description
    6201ZZ-SP BALL BEARING LITE OIL LUBE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6201ZZ Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double shielded closure, 32 mm outside diameter, and 10 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text