Motion
CLK2GA50-100Y-F

SMC CORP OF AMERICA
CLK2GA50-100Y-F

Straight-Line Clamp Air Cylinder -
MI ITEM #04536598
MFR #CLK2GA50-100Y-F
List Price$509.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50-100Y-F

Straight-Line Clamp Air Cylinder -
MI ITEM #04536598
MFR #CLK2GA50-100Y-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$509.04/each for your price

Overview

Mfr description
CLK2GA50-100Y-F CYL, CLAMP W/LOCK,

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Locking Direction
    Clamped
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Port Size
    1/4 BSPT
  • Options Included
    Built-In Magnet
  • Lock Starting Pressure
    +0.05 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS Class 2
  • Port Thread Standard
    BSPT
  • Mounting Type
    Double Clevis
  • Clamp Rod Connection Type
    16.5 mm Clevis
  • Clamp Speed Range
    50 to 500 mm/s
  • Locking Action
    Spring Locking (Exhaust Locking)
  • Maximum Clamping Force
    1180 (Push) N, 990 (Pull) N
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Auto Switches
    2
  • Overall Body Height
    104 mm
  • Overall Body Length
    330.5 mm
  • Overall Body Width
    76 mm
  • Port Gender
    Female
  • Series
    CLK
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text