Motion
TMMA 100H/SET

SKF
TMMA 100H/SET

Easy Pull Bearing Puller Kit - 11.2 ton Capacity, 9.8000 in Max. Reach, Number of Pieces: 4
Mi Item #04536643
MFR #TMMA 100H/SET
Price$3,679.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMA 100H/SET

Easy Pull Bearing Puller Kit - 11.2 ton Capacity, 9.8000 in Max. Reach, Number of Pieces: 4
Mi Item #04536643
MFR #TMMA 100H/SET

Mfr description
TMMA100H/SET
  • Set consisting of a hydraulically-assisted SKF EasyPull together with a tri-section pulling plate, TMMS Series, and a puller protection blanket facilitate an easy, safe and virtually damage-free dismounting
  • Especially for dismounting spherical roller and CARB toroidal roller bearings, and other components such as pulleys and flywheels
  • Puller protection blanket, TMMX Series, made of a strong transparent material allows the user to visually follow the dismounting procedure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,679.10/each

Specifications

Dimensions

  • Maximum Reach
    9.8000 in
  • Weight
    73.63 lbs

Details

  • Capacity
    11.2 ton
  • Includes
    (1) Case, (1) Puller TMMA 100H, (1) Tri-section pulling plate TMHS 160, (1)Puller protection blanket TMMX 350
  • Manufacturer Upc Number
    7316572459508
  • Number Of Pieces
    4
  • Series/System Compatibility
    TMMA/H
  • UPC_NO
    7316572459508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)