Motion
016547
Staple, Staple Style: Flat, Leg Length: 1/4", For Use With Brand: Arrow, Finish/Coating: Plain
Mi Item #04536655
MFR #016547
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Staple, Staple Style: Flat, Leg Length: 1/4", For Use With Brand: Arrow, Finish/Coating: Plain
Mi Item #04536655
MFR #016547

Mfr description
016547/50424 STAPLES 1/4 F/ T/50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    1/4 in

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow
  • For Use With Model
    ET50, ETF50, ETF50P, T50, T55, T55C
  • Gauge
    0.05 in
  • Package Quantity
    1250
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)