Motion
25006-2364

GARLOCK KLOZURE
25006-2364

Klozure® Oil Seal - Split, 3.500 in Shaft Dia., 4.375 in OD, 0.375 in Overall Width, Model 23 Design, Mill-Right V Lip Material
Mi Item #04536679
MFR #25006-2364
Price$317.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25006-2364

Klozure® Oil Seal - Split, 3.500 in Shaft Dia., 4.375 in OD, 0.375 in Overall Width, Model 23 Design, Mill-Right V Lip Material
Mi Item #04536679
MFR #25006-2364

Mfr description
23X2364 MILL-RIGHT V SPLIT 3.500"ID
  • Cover plate required
  • Over 300,000 sizes readily available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.07/each

Specifications

Dimensions

  • Outside Diameter
    4.375 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.286 lb

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -22 to 400°F
  • Country of Origin
    US
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25006-2364
  • Manufacturer Upc Number
    717744193805
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)