Motion
120-2HMCB

MAXCO CHAIN
120-2HMCB

Roller Chain - Hi-Max Series, 120 / 1-1/2 in, Cottered, 2 Strand, Steel Material
Mi Item #04537053
MFR #120-2HMCB
Price$140.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
120-2HMCB

Roller Chain - Hi-Max Series, 120 / 1-1/2 in, Cottered, 2 Strand, Steel Material
Mi Item #04537053
MFR #120-2HMCB

Mfr description
120-2 COT HI-MAX 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.52/ft

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    120-2HMCB
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Hi-Max
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)