Motion
240-2CL
Roller Chain Link - Cottered
MI ITEM #04537061
MFR #240-2CL
Price$313.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered
MI ITEM #04537061
MFR #240-2CL

Mfr description
240-2 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.98/each

Specifications

Dimensions

  • Pitch
    3 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    240-2CL
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Inspire
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)