Motion
25HMOL
Roller Chain Link - Riveted, Steel Material
Mi Item #04537067
MFR #25HMOL
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Riveted, Steel Material
Mi Item #04537067
MFR #25HMOL

Mfr description
25 RIV HI-MAX 2-PIT OFFSET LK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Pitch
    1/4 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    2-Pitch Offset Link
  • Manufacturer Catalog Number
    25HMOL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Hi-Max
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)