Motion
50SSHMOL

MAXCO CHAIN
50SSHMOL

304 Stainless Steel Material
Mi Item #04537099
MFR #50SSHMOL
Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50SSHMOL

304 Stainless Steel Material
Mi Item #04537099
MFR #50SSHMOL

Mfr description
50 304SS HI-MAX OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.41/each

Specifications

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)