Motion
50SSHMRB

MAXCO CHAIN
50SSHMRB

1 Strand, 304 Stainless Steel Material
Mi Item #04537100
MFR #50SSHMRB
Price$47.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50SSHMRB

1 Strand, 304 Stainless Steel Material
Mi Item #04537100
MFR #50SSHMRB

Mfr description
50 RIV 304SS HI-MAX 10FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.60/ft

Specifications

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)