Motion
50SSMEGACL

MAXCO CHAIN
50SSMEGACL

304 Stainless Steel Material
Mi Item #04537102
MFR #50SSMEGACL
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50SSMEGACL

304 Stainless Steel Material
Mi Item #04537102
MFR #50SSMEGACL

Mfr description
50 304SS MEGA CHAIN CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)