Motion
60SSHMRB

MAXCO CHAIN
60SSHMRB

1 Strand, 304 Stainless Steel Material
MI ITEM #04537116
MFR #60SSHMRB
Price$57.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60SSHMRB

1 Strand, 304 Stainless Steel Material
MI ITEM #04537116
MFR #60SSHMRB

Mfr description
60 RIV 304SS HI-MAX 10FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.96/ft

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)