Motion
60SSMEGACL

MAXCO CHAIN
60SSMEGACL

304 Stainless Steel Material
Mi Item #04537119
MFR #60SSMEGACL
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60SSMEGACL

304 Stainless Steel Material
Mi Item #04537119
MFR #60SSMEGACL

Mfr description
60 304SS MEGA CHAIN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Details

  • Chain Number & Pitch
    60 / 1/2 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)