Motion
80NPOL
80 NP OFFSET LINK
Mi Item #04537127
MFR #80NPOL
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 NP OFFSET LINK
Mi Item #04537127
MFR #80NPOL

Mfr description
80 NP OFFSET LINK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)