Motion
C2060SSOL

MAXCO CHAIN
C2060SSOL

304 Stainless Steel Material
MI ITEM #04537159
MFR #C2060SSOL
Your Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2060SSOL

304 Stainless Steel Material
MI ITEM #04537159
MFR #C2060SSOL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$44.35/each(List $51.01)

Overview

Mfr description
C2060H 304SS OFFSET LINK

Specifications

  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    C2060H / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text