Motion
C2160RB
Roller Chain - Inspire SeriesTM Series, C2160H / 4 in, Riveted, 1 Strand, Alloy Steel Material
Mi Item #04537165
MFR #C2160RB
Price$143.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire SeriesTM Series, C2160H / 4 in, Riveted, 1 Strand, Alloy Steel Material
Mi Item #04537165
MFR #C2160RB

Mfr description
C2160H RIV 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.19/ft

Specifications

Dimensions

  • Pitch
    4 in

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2160H
  • Chain Number & Pitch
    C2160H / 4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch
  • Component Style
    Roller Chain
  • Finish Coating
    Rust prevent oil
  • Manufacturer Catalog Number
    C2160RB
  • Material
    Alloy Steel
  • Material Specification
    Chromemolly Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Inspire SeriesTM
  • Standards Met
    ASME, ANSI B29.4
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)