Motion
T023996
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 30000 rpm
Mi Item #04537421
MFR #T023996
Price$119.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 30000 rpm
Mi Item #04537421
MFR #T023996

Mfr description
CP876 1/4 MINI DIE GRINDER
  • Compact and lightweight tool designed for easy maneuverability and ideal for limited space applications
  • Front exhaust for better comfort
  • Built-in air regulator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.85/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    4.80 in
  • Tool Weight
    0.75 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    23 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Front
  • Handle Material
    Aluminum
  • Horsepower
    0.30 hp
  • Includes
    Wrench Spanner, Air Die Grinder
  • Manufacturer Upc Number
    15451394899
  • Maximum Speed
    30000 rpm
  • Power Rating
    220 W
  • Throttle Style
    Lever Throttle
  • UPC_NO
    015451394899
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)