Motion
SST-IBC-2

LITTLE GIANT
SST-IBC-2

IBC Containment & Dispensing Station, Double
Mi Item #04537428
MFR #SST-IBC-2
Price$4,226.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SST-IBC-2

IBC Containment & Dispensing Station, Double
Mi Item #04537428
MFR #SST-IBC-2

Mfr description
SST-IBC-2 DOUBLE IBC SPILL CONTROL
  • Heavy-gauge steel construction
  • 400 gallon sump capacity
  • Removable steel grating deck panels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,226.93/each

Specifications

Dimensions

  • Dimensions
    51 x 99 x 23 in
  • Height
    23 in
  • Length
    99 in
  • Weight
    702 lb
  • Width
    51 in

Details

  • Color
    Gray
  • Load Capacity
    10,000 lbs
  • Material
    Steel
  • Number of Grates
    4
  • Sump Capacity
    400 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)