Motion
3020-60
Taper Lock Bushing - 3020 Series, 60 mm Bore, 18 x 4.40 mm Keyway, Cast Iron Material
Mi Item #04537500
MFR #3020-60
Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 60 mm Bore, 18 x 4.40 mm Keyway, Cast Iron Material
Mi Item #04537500
MFR #3020-60

Mfr description
3020-60 TAPERED BUSHING METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.79/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.2500 in
  • Barrel Length
    2.0000 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    3020
  • Keyway Size
    18 x 4.40 mm
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    4.2500 in
  • Screw Thread Size
    5/8-11 UNC
  • Weight
    2.5 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3020-60
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)