Motion
ZH20DL-12-16-16

SMC CORP OF AMERICA
ZH20DL-12-16-16

VACUUM EJECTOR, BODY PORTED
Mi Item #04537632
MFR #ZH20DL-12-16-16
Price$54.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH20DL-12-16-16

VACUUM EJECTOR, BODY PORTED
Mi Item #04537632
MFR #ZH20DL-12-16-16

Mfr description
ZH20DL-12-16-16 VACUUM EJECTOR, BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.30/each

Specifications

Dimensions

  • Exhaust Port Type
    16 Female One Touch mm
  • Nozzle Diameter  
    2 mm
  • Supply Port Type
    12 Female One Touch mm
  • Vacuum Port Size
    16 mm
  • Vacuum Port Type
    16 Female One Touch mm

Details

  • Country of Origin
    JP
  • Exhaust Type
    Non-Silenced
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    -48 kPa
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)