Motion
CFS4F
Flat Cam Follower - CF Series, 8 mm Roller Dia, 5 mm Roller Width, 4 mm Stud Dia, Stainless Steel Material
MI ITEM #04537657
MFR #CFS4F
Your Price$196.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 8 mm Roller Dia, 5 mm Roller Width, 4 mm Stud Dia, Stainless Steel Material
MI ITEM #04537657
MFR #CFS4F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.30/each(List $225.74)

Overview

Mfr description
CFS4F STAINLESS STEEL CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Material
    Stainless Steel
  • Head Type
    Hex Head
  • Thread Length
    4 mm
  • Thread Size
    M4 x 0.7
  • Thread Type
    ISO
  • Precision Rating
    Class 0
  • Radial Dynamic Load Capacity
    897 N
  • Radial Static Load Capacity
    894 N
  • Series
    CF
  • Manufacturer Upc Number
    4549557013102
  • UPC_NO
    4549557013102
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text