Motion
DS35454
Double lips, 35 mm Bore, Rubber Material, 45 mm OD, 4 mm Overall Width
MI ITEM #04537663
MFR #DS35454
Your Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double lips, 35 mm Bore, Rubber Material, 45 mm OD, 4 mm Overall Width
MI ITEM #04537663
MFR #DS35454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.35/each(List $26.69)

Overview

Mfr description
DS35454 METRIC DOUBLE LIP SEAL

Specifications

  • Seal Type
    Double lips
  • Width
    4 mm
  • Outside Diameter
    45 mm
  • Overall Width
    4 mm
  • Operating Temperature Range
    -20 to 100 °C
  • Material
    Rubber
  • Bore Diameter
    35 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    35 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text