Motion
LM304564F
Adjustable Linear Bushing - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, Open
MI ITEM #04537677
MFR #LM304564F
List Price$850.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, Open
MI ITEM #04537677
MFR #LM304564F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$850.12/each for your price

Overview

Mfr description
LM304564F STAINLESS STEEL LINEAR BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Closure Type
    Open
  • Overall Width
    64 mm
  • Series
    LM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text