Motion
LRT10011030
Inner Ring - 100 mm Bore, 110 mm OD
Mi Item #04537678
MFR #LRT10011030
Price$181.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 100 mm Bore, 110 mm OD
Mi Item #04537678
MFR #LRT10011030

Mfr description
LRT10011030 NEEDLE BEARING INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.88/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Overall Width
    30 mm
  • Weight
    0.84 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT10011030 is an inner ring with a 100 mm bore diameter, 110 mm outside diameter, and 30 mm overall width, weighing 0.84 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT10011030
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)