Motion
LRT19021050
Inner Ring - 190 mm Bore, 210 mm OD
MI ITEM #04537680
MFR #LRT19021050
List Price$756.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 190 mm Bore, 210 mm OD
MI ITEM #04537680
MFR #LRT19021050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$756.01/each for your price

Overview

Mfr description
LRT19021050 NEEDLE BEARING INNER RING

Specifications

  • Bore Diameter
    190 mm
  • Outside Diameter
    210 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT19021050
  • Weight
    5.25 lb
  • Overall Width
    50 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT19021050 is a needle roller bearing inner ring with a 190 mm bore diameter, 210 mm outside diameter, 50 mm overall width, and 5.25 lb weight, ideal for heavy equipment that relies on robust needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text