Motion
LRT61010S
Inner Ring - 6 mm Bore, 10 mm OD, High Carbon Steel
MI ITEM #04537681
MFR #LRT61010S
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 10 mm OD, High Carbon Steel
MI ITEM #04537681
MFR #LRT61010S

Mfr description
LRT61010-S NEEDLE BEARING INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    10 mm
  • Overall Width
    10 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT61010S is a needle roller bearing inner ring with a 6 mm bore diameter, 10 mm outside diameter, and 10 mm overall width, designed to serve as a hardened inner race in compact needle roller bearing assemblies.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)