Motion
LRTZ505841
Inner Ring - 50 mm Bore, 58 mm OD
MI ITEM #04537682
MFR #LRTZ505841
Your Price$68.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 58 mm OD
MI ITEM #04537682
MFR #LRTZ505841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.82/each(List $79.13)

Overview

Mfr description
LRTZ505841 NEEDLE BEARING INNER RING

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    70800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ505841
  • Weight
    0.47 lb
  • Max Rpm
    3500 rpm
  • Overall Width
    41 mm
  • Static Load Capacity
    142000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ505841 is a needle roller bearing inner ring with a 50 mm bore diameter, 58 mm outside diameter, 41 mm overall width, and 0.47 lb weight, engineered for extended-width needle roller bearing applications.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text