Motion
NAU4900
Yoke Roller Bearing - 10 mm Bore
MI ITEM #04537718
MFR #NAU4900
List Price$88.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 10 mm Bore
MI ITEM #04537718
MFR #NAU4900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.50/each for your price

Overview

Mfr description
NAU4900 PRECISION NEEDLE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    13 mm
  • Outside Diameter
    22 mm
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    10800 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    9650 N
  • Manufacturer Catalog Number
    NAU4900
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text