Motion
WS3047
Inner Ring - 30 mm ID, 47 mm OD, 3 mm Width
Mi Item #04537729
MFR #WS3047
Price$29.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm ID, 47 mm OD, 3 mm Width
Mi Item #04537729
MFR #WS3047

Mfr description
WS3047 ROLLER THRUST BEARING INNER RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.19/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Inside Diameter
    30 mm
  • Outside Diameter
    47 mm
  • Overall Width
    3 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)