Motion
NAO 70x100x30

INA (SCHAEFFLER)
NAO 70x100x30

Needle Roller Bearing - 70 mm Bore, 100 mm OD, 30 mm Width, Open
MI ITEM #04537790
MFR #NAO 70x100x30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO 70x100x30

Needle Roller Bearing - 70 mm Bore, 100 mm OD, 30 mm Width, Open
MI ITEM #04537790
MFR #NAO 70x100x30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NAO 70x100x30 Needle Roller Bearing features a 70 mm bore diameter, 100 mm outside diameter, 30 mm overall width, open closure type, making it ideal for industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Series
    NAO
  • UPC_NO
    035373081479

Overview

Mfr description
NAO70X100X30 PRECISION NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought