Motion
ZKLN 0619 2Z

INA (SCHAEFFLER)
ZKLN 0619 2Z

Ball Thrust Bearing - Double-Direction, 6 mm Bore, 19 mm OD, 12 mm Width
MI ITEM #04537803
MFR #ZKLN 0619 2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN 0619 2Z

Ball Thrust Bearing - Double-Direction, 6 mm Bore, 19 mm OD, 12 mm Width
MI ITEM #04537803
MFR #ZKLN 0619 2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    19 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    1100 lbf
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    035373408337

Overview

Mfr description
ZKLN06192Z BALL SCREW SUPPORT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought