Motion
ZKLN 1242 2RS PE

INA (SCHAEFFLER)
ZKLN 1242 2RS PE

Ball Thrust Bearing - Double-Direction, 12 mm Bore, 42 mm OD, 25 mm Width
MI ITEM #04537804
MFR #ZKLN 1242 2RS PE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN 1242 2RS PE

Ball Thrust Bearing - Double-Direction, 12 mm Bore, 42 mm OD, 25 mm Width
MI ITEM #04537804
MFR #ZKLN 1242 2RS PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    42 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 5 (ISO Class 5)

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    3800 lbf
  • Series
    ZKLN
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    035373237616

Overview

Mfr description
ZKLN12422RSPE BALL SCREW SUPPORT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought