Motion
KR30-PP
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 15/16 in Stud Length, Sealed
Mi Item #04537805
MFR #KR30-PP
Price$181.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 15/16 in Stud Length, Sealed
Mi Item #04537805
MFR #KR30-PP

Mfr description
KR30-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.83/each

Specifications

Dimensions

  • Outside Diameter
    1-1/8 in
  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Stud Length  
    15/16 in
  • Thread Length
    1/2 in
  • Thread Size
    M12 x 1,5
  • Torque
    16.224 ft-lbs
  • Weight
    3.019 oz

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    11000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1530 lbf
  • Radial Static Load Capacity
    1890 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802427622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)