Motion
CSA210-31
Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
Mi Item #04537915
MFR #CSA210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
Mi Item #04537915
MFR #CSA210-31

Mfr description
CSA 210 31 W/CSL250 COBRA LUBE 1-15/16 I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    90 mm
  • Overall Width
    44 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)