Motion
S070B-5DC-X118A

SMC CORP OF AMERICA
S070B-5DC-X118A

Solenoid-operated Air Control Valve - 3-Way, 24 V dc
Mi Item #04538120
MFR #S070B-5DC-X118A
Price$69.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
S070B-5DC-X118A

Solenoid-operated Air Control Valve - 3-Way, 24 V dc
Mi Item #04538120
MFR #S070B-5DC-X118A

Mfr description
S070B-5DC-X118A VALVE, BASE MOUNT, SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.99/each

Specifications

Details

  • Flow Direction
    3-Way
  • For Use With Series
    S070
  • Number Of Ports  
    3
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Series
    S070
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    S070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)