Specifications
Dimensions
- Cylinder Size100 mm
Details
- For Use WithCJ5-S
- Manufacturer Catalog
- Replacement Part TypeSeal Kit
- Seal MaterialNBR - Nitrile Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)