Overview
Mfr description
XLA-50-M9// HIGH VACUUM VALVE, MAG NO SW
Specifications
- Maximum Air Flow169.51 cfm
- Flange Diameter
- ActuationInert Gas
- Normal StateNormally Closed
- Overall Length170 mm
- Seal TypeBellows
- Operating Temperature Range+5 to +60 °C
- Maximum Operating Pressure1 x 10^6 Pa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data