Motion
AW30-N03-8Z
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
MI ITEM #04538514
MFR #AW30-N03-8Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
MI ITEM #04538514
MFR #AW30-N03-8Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AW30-N03-8Z FILTER REGULATOR, MODULAR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Drain Cock
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    NPT
  • Body Size
    30
  • Manufacturer Catalog
  • Port Size
    3/8 NPT
  • Weight
    360 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text