Motion
6622
Goin' Green Corded Ear Plugs, 33dB Rated, Tapered Shape, PK 100
MI ITEM #04538793
MFR #6622
Price$0.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Goin' Green Corded Ear Plugs, 33dB Rated, Tapered Shape, PK 100
MI ITEM #04538793
MFR #6622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.62/pr

Specifications

Details

  • Attachment Type
    Corded
  • Band Color
    Green
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    100
  • Plug Color
    Green
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • Product Line
    Goin' Green
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311662206

Overview

Mfr description
6622 GOING GREEN EAR PLUGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought