Motion
HC229-NM

REXNORD INC
HC229-NM

10177304 / PIN HC229-NM 882 PA
MI ITEM #04538841
MFR #HC229-NM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HC229-NM

10177304 / PIN HC229-NM 882 PA
MI ITEM #04538841
MFR #HC229-NM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HC229-NM RIVET HC229-NM 882 NYLON

Specifications

  • Chain Material
    Nylon (Pin)
  • Pin Diameter
    0.28 in
  • Pin Length
    2.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text