Motion
323-M-25

DE-STA-CO
323-M-25

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 360lb
MI ITEM #04538966
MFR #323-M-25
Price$83.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
323-M-25

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 360lb
MI ITEM #04538966
MFR #323-M-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.00/each

Specifications

Dimensions

  • Base Length
    1.02 in
  • Base Width
    1.1 in
  • Clamp Arm Length
    1.86 in
  • Height Under Bar
    0.47 in
  • Overall Height
    1.19 in
  • Overall Length
    3.88 in
  • Weight
    0.15 lb

Details

  • Bar Type
    U Shaped
  • Clamp Style
    Pull Action Latch
  • Clamp Type
    Standard Pull-Action Latch
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    360 lb
  • Toggle Type
    Locking

Overview

Mfr description
323-M-25 CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought