1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AF40P-060S-7-5B
FILTER ELEMENT, SINTERED BRONZE
Mi Item #
04539008
MFR #
AF40P-060S-7-5B
Price
$7.35
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AF40P-060S-7-5B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AF40P-060S-7-5B
FILTER ELEMENT, SINTERED BRONZE
Mi Item #
04539008
MFR #
AF40P-060S-7-5B
Mfr description
AF40P-060S-7-5B FILTER ELEMENT
Replacement filter element for series AF/AW
Non-woven fabric
5µm filtration rating
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.35
/each
Add to Cart
Specifications
Dimensions
Filter Size
40
Weight
48.3 g
Details
Element Material
Bronze
Filter Rating
5 μm
Filter Type
Air Filter
Series
AF
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items